School House 4 Light Bar Pendant Satin Silver, White, E27

School House 4 Light Bar Pendant Satin Silver, White, E27

Order Code: ZT3312267S

£249.99 Inc VAT (20%)


Description

School House 4 Light Bar Pendant Satin Silver, White, E27 | Description: The 4 light pendant with white opal glass and classic satin silver chain can be height adjusted and is covertible to a flush fitting. With its simple and elegant design, it adds a lovely finish to any room. Add this beautiful design to your living space. | Features: Finish: Satin Silver, Material: Steel, IP Rating: IP20, Height (cm) : 34, Length (cm) : 90, Width (cm) : 17, No. of Lights: 4, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for School House 4 Light Bar Pendant Satin Silver, White, E27
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Height
    34cm
  • Lamp Type
    E27
  • Finish
    Satin Silver
  • No. of Lights
    4
  • Product Type
    Pendant Light
  • Material
    Steel
  • Colour
    White
  • Length
    90cm
  • Maximum Wattage
    40W
  • Width
    17cm
  • Dimmable
    Yes
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome