Studio 3 Light Bar Pendant Ceiling Light Matt Black Blue | Features: Finish: Matt Black Blue | Material: Steel | IP Rating: IP20 | Lamp Type: E14 | No. of Lamps: 3 | Bulb Included: No | Wattage (max) : 8W
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy