Holder Blank Legend 24 x 28mm White/yellow

Holder Blank Legend 24 x 28mm White/yellow

Order Code: ZT4984107S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 +£2.877%


Description

Schneider Electric HOLDER BLANK LEGEND 24X28MM WHITE/YELLOW Push-Buttons & Pilot Lamps ZB6YD21

More like this
Specifications for Holder Blank Legend 24 x 28mm White/yellow
  • Height
    48mm
  • Shape
    Rectangular
  • Colour
    Black
  • Width
    24mm
  • Hole diameter
    16.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome