Pilot Light Led and black Bezel 24V 8mm Red

Pilot Light Led and black Bezel 24V 8mm Red

Order Code: ZT4983939S

£13.29 Inc VAT (20%)


Description

Schneider Electric PILOT LIGHT LED&BLACK BEZEL 24V 8MM RED Push-Buttons & Pilot Lamps XVLA134

More like this
Specifications for Pilot Light Led and black Bezel 24V 8mm Red
  • Construction Type Lens
    Round
  • Type of Electric Connection
    Flat plug-in connection
  • Head Colour
    Black
  • Hole diameter
    8mm
  • Front Ring Material
    Plastic
  • Number of Indicator Lights
    1
  • Voltage Type
    AC/DC
  • Bulb Type
    LED
  • Ingress Protection Rating
    IP40
  • Type of Lens
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome