Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Easy-entry Pin Terminal 12 x 1.9mm Blue, Pack of 100
By Sealey
Order Code:
ZT1224913P
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/easy-entry-pin-terminal-12-x-1-9mm-blue-pack-of-100/p/ZT1224913P
Add to quotation
View all Pin Terminals
Description
Easy-entry pin terminal.
Tags:
#BulkDiscount
Specifications
Specifications for Easy-entry Pin Terminal 12 x 1.9mm Blue, Pack of 100
MFR Part No.
BT18
Colour
Blue
Type
PIN
Pack Quantity
100
Nett Weight
0.08kg
Size
12 x 1.9mm
Cable Size
16-14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome