Inc VAT (20%)
Simple fit PIR sensor with Photocell
6m Detection
6A
K5015
Flush Mount
K5016
Ceiling Mount
K5017
Dual Mount
Max Mounting Height:
2.5 m
Maximum Amps:
16 A
Maximum Voltage:
230 V
Colour:
White
Time Delay:
5 secs to 40 mins min
Beam Range:
6 m
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy