Indicator Light Flush Wedge Base Filament Bulb IP65 24V Red - 88001

Order Code: ZT4977393S

£19.99 Inc VAT (20%)


Description

Eaton INDICATOR LIGHT FLUSH WEDGE BASE FILAMENT BULB IP65 24V RED Control Circuit Devices & Accessories 88001

Specifications for Indicator Light Flush Wedge Base Filament Bulb IP65 24V Red - 88001
  • Hole diameter
    16mm
  • Colour
    Black
  • Housing Material
    Plastic
  • Construction Type Lens
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome