Indicator Light Flush Wedge Base Filament Bulb IP65 24V Yellow

Indicator Light Flush Wedge Base Filament Bulb IP65 24V Yellow

Order Code: ZT4977348S

£19.99 Inc VAT (20%)


Description

Eaton INDICATOR LIGHT FLUSH WEDGE BASE FILAMENT BULB IP65 24V YELL Control Circuit Devices & Accessories 87915

Specifications for Indicator Light Flush Wedge Base Filament Bulb IP65 24V Yellow
  • Hole diameter
    16mm
  • Construction Type Lens
    Square
  • Colour
    Black
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome