Mod Analogue Inputs 4CH Hart 4-20MA 16 Bits+sign STD Kit

Order Code: ZT5002504S

£499.99 Inc VAT (20%)


Description

Schneider Electric MOD ANALOGUE INPUTS 4CH HART 4-20MA 16 BITS+SIGN STD KIT Twido/Advantys Distributed (I/O) STBACI8320K

Specifications for Mod Analogue Inputs 4CH Hart 4-20MA 16 Bits+sign STD Kit
  • Width
    128.3mm
  • Height
    18.4mm
  • Depth
    70mm
  • Number of Analogue Inputs
    4
  • Type of Electric Connection
    Screw connection
  • IP Rating
    IP20
  • Voltage Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome