Mod Discrete Input 16CH Includes BASE and 24VDC Screw Conn Basic Kit

Order Code: ZT5002718S

£199.99 Inc VAT (20%)


Description

Schneider Electric MOD DISCRETE INPUT 16CH INCL BASE&24VDC SCRW CONN BASIC KIT Twido/Advantys Distributed (I/O) STBDDI3725KS

Specifications for Mod Discrete Input 16CH Includes BASE and 24VDC Screw Conn Basic Kit
  • Depth
    65.1mm
  • Width
    125mm
  • Height
    18.4mm
  • Type of Electric Connection
    Screw connection
  • Type of Output Voltage
    DC
  • Voltage Type
    DC
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome