Mod Discrete Solid O/pt 16CH Includes 0.5A 24VDC Base and scw Conn

Mod Discrete Solid O/pt 16CH Includes 0.5A 24VDC Base and scw Conn

Order Code: ZT5002738S

£219.99 Inc VAT (20%)


Description

Schneider Electric MOD DISCRETE SOLID O/PT 16CH INCL 0.5A 24VDC BASE&SCW CONN Twido/Advantys Distributed (I/O) STBDDO3705KS

Specifications for Mod Discrete Solid O/pt 16CH Includes 0.5A 24VDC Base and scw Conn
  • Height
    13.9mm
  • Depth
    70mm
  • Width
    128.3mm
  • Voltage Type
    DC
  • IP Rating
    IP20
  • Type of Electric Connection
    Screw connection
  • Type of Output Voltage
    DC
  • Number of Digital Outputs
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome