Mod Discrete Solid Ouput 6CH 0.5A 24VDC STD Kit IP20

Mod Discrete Solid Ouput 6CH 0.5A 24VDC STD Kit IP20

Order Code: ZT5002686S

£99.99 Inc VAT (20%)


Description

Schneider Electric MOD DISCRETE SOLID OUPUT 6CH 0.5A 24VDC STD KIT IP20 Twido/Advantys Distributed (I/O) STBDDO3600K

Specifications for Mod Discrete Solid Ouput 6CH 0.5A 24VDC STD Kit IP20
  • Height
    13.9mm
  • Depth
    70mm
  • Width
    128.3mm
  • Number of Digital Outputs
    6
  • Type of Output Voltage
    DC
  • Voltage Type
    DC
  • IP Rating
    IP20
  • Type of Electric Connection
    Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome