Mod Discrete Triac Output 2CH Isolated 115VAC STD Kit IP20

Order Code: ZT5002544S

£129.99 Inc VAT (20%)


Description

Schneider Electric MOD DISCRETE TRIAC OUTPUT 2CH ISOLTD 115VAC STD KIT IP20 Twido/Advantys Distributed (I/O) STBDAO5260K

Specifications for Mod Discrete Triac Output 2CH Isolated 115VAC STD Kit IP20
  • Depth
    65.1mm
  • Width
    125mm
  • Height
    18.4mm
  • IP Rating
    IP20
  • Number of Digital Outputs
    2
  • Voltage Type
    AC/DC
  • Type of Electric Connection
    Screw connection
  • Type of Output Voltage
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome