Module Analogue Inputs 2CH 10 Bits 0-10VDC Basic Kit

Module Analogue Inputs 2CH 10 Bits 0-10VDC Basic Kit

Order Code: ZT5002396S

£229.99 Inc VAT (20%)


Description

Schneider Electric MODULE ANALOGUE INPUTS 2CH 10 BITS 0-10VDC BASIC KIT Twido/Advantys Distributed (I/O) STBAVI1255K

Specifications for Module Analogue Inputs 2CH 10 Bits 0-10VDC Basic Kit
  • Depth
    70mm
  • Width
    128.3mm
  • Height
    18.4mm
  • Type of Electric Connection
    Screw connection
  • IP Rating
    IP20
  • Number of Analogue Inputs
    2
  • Voltage Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome