Module Analogue Inputs 2CH 12 Bits 0-20MA Standard Kit

Order Code: ZT5002403S

£259.99 Inc VAT (20%)


Description

Schneider Electric MODULE ANALOGUE INPUTS 2CH 12 BITS 0-20MA STANDARD KIT Twido/Advantys Distributed (I/O) STBACI1230K

Specifications for Module Analogue Inputs 2CH 12 Bits 0-20MA Standard Kit
  • Depth
    70mm
  • Height
    13.9mm
  • Width
    128.3mm
  • IP Rating
    IP20
  • Number of Analogue Inputs
    2
  • Type of Electric Connection
    Screw connection
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome