Module Analogue Inputs 4CH 15 Bits+sign 4-20MA Standard Kit

Module Analogue Inputs 4CH 15 Bits+sign 4-20MA Standard Kit

Order Code: ZT5002242S

£439.99 Inc VAT (20%)


Description

Schneider Electric MODULE ANALOGUE INPUTS 4CH 15 BITS+SIGN 4-20MA STANDARD KIT Twido/Advantys Distributed (I/O) STBACI0320K

Specifications for Module Analogue Inputs 4CH 15 Bits+sign 4-20MA Standard Kit
  • Width
    128.3mm
  • Depth
    70mm
  • Height
    18.4mm
  • Voltage Type
    DC
  • Number of Analogue Inputs
    4
  • Type of Electric Connection
    Screw connection
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome