Module Analogue Inputs 8CH 15 Bits+sign Single Ended Kit - STBACI1400K

Order Code: ZT5002435S

£549.99 Inc VAT (20%)


Description

Schneider Electric MODULE ANALOGUE INPUTS 8CH 15 BITS+SIGN SINGLE ENDED KIT Twido/Advantys Distributed (I/O) STBACI1400K

Specifications for Module Analogue Inputs 8CH 15 Bits+sign Single Ended Kit - STBACI1400K
  • Height
    18.4mm
  • Depth
    70mm
  • Width
    128.3mm
  • Number of Analogue Inputs
    8
  • Voltage Type
    DC
  • IP Rating
    IP20
  • Type of Electric Connection
    Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome