Module Analogue Outputs 2CH 9 Bits+sign 10V Basic Kit

Order Code: ZT5002563S

£229.99 Inc VAT (20%)


Description

Schneider Electric MODULE ANALOGUE OUTPUTS 2CH 9 BITS+SIGN 10V BASIC KIT Twido/Advantys Distributed (I/O) STBAVO1265K

Specifications for Module Analogue Outputs 2CH 9 Bits+sign 10V Basic Kit
  • Depth
    70mm
  • Width
    128.3mm
  • Height
    13.9mm
  • Voltage Type
    AC/DC
  • Type of Electric Connection
    Screw connection
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome