Module Discrete Input 2CH Isolatorated 115VAC Standard Kit IP20

Order Code: ZT5002582S

£99.99 Inc VAT (20%)


Description

Schneider Electric MODULE DISCRETE INPUT 2CH ISOLATED 115VAC STANDARD KIT IP20 Twido/Advantys Distributed (I/O) STBDAI5260K

Specifications for Module Discrete Input 2CH Isolatorated 115VAC Standard Kit IP20
  • Width
    125mm
  • Depth
    65.1mm
  • Height
    18.4mm
  • IP Rating
    IP20
  • Voltage Type
    AC/DC
  • Type of Electric Connection
    Screw connection
  • Type of Output Voltage
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome