Module Discrete Input 4CH Standard Kit 24VDC IP20

Module Discrete Input 4CH Standard Kit 24VDC IP20

Order Code: ZT5002473S

£79.99 Inc VAT (20%)


Description

Schneider Electric MODULE DISCRETE INPUT 4CH STANDARD KIT 24VDC IP20 Twido/Advantys Distributed (I/O) STBDDI3420K

Specifications for Module Discrete Input 4CH Standard Kit 24VDC IP20
  • Depth
    65.1mm
  • Width
    125mm
  • Height
    18.4mm
  • IP Rating
    IP20
  • Type of Output Voltage
    AC/DC
  • Type of Electric Connection
    Screw connection
  • Voltage Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome