Module Discrete Input 6CH Basic Kit 24VDC IP20

Order Code: ZT5002459S

£72.99 Inc VAT (20%)


Description

Schneider Electric MODULE DISCRETE INPUT 6CH BASIC KIT 24VDC IP20 Twido/Advantys Distributed (I/O) STBDDI3615K

Specifications for Module Discrete Input 6CH Basic Kit 24VDC IP20
  • Depth
    65.1mm
  • Width
    125mm
  • Height
    18.4mm
  • Type of Output Voltage
    AC/DC
  • IP Rating
    IP20
  • Voltage Type
    AC/DC
  • Type of Electric Connection
    Screw-/spring clamp connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome