Module Discrete Relay Ouput 2CH 7A 24VDC Standard Kit IP20

Module Discrete Relay Ouput 2CH 7A 24VDC Standard Kit IP20

Order Code: ZT5002604S

£119.99 Inc VAT (20%)


Description

Schneider Electric MODULE DISCRETE RELAY OUPUT 2CH 7A 24VDC STANDARD KIT IP20 Twido/Advantys Distributed (I/O) STBDRA3290K

Specifications for Module Discrete Relay Ouput 2CH 7A 24VDC Standard Kit IP20
  • Depth
    70mm
  • Height
    13.9mm
  • Width
    128.3mm
  • Type of Output Voltage
    AC/DC
  • Type of Electric Connection
    Screw connection
  • Number of Digital Outputs
    6
  • Voltage Type
    AC/DC
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome