Module 1G F Type Satinellite White Moulded

Module 1G F Type Satinellite White Moulded

Order Code: ZT4994200SCopy

£10.49 Inc VAT (20%)
£10.994.5% off


Description

Deta MODULE 1G F TYPE SATINELLITE WHITE MOULDED Modules S1437

Specifications for Module 1G F Type Satinellite White Moulded
  • Overall Height
    50mm
  • Mounting Method
    Sendzimir galvanized
  • Overall Width
    25mm
  • Number of Outputs
    1
  • Minimum Depth
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome