Psu 1PH Filtered 10A 240W 24V

Psu 1PH Filtered 10A 240W 24V

Order Code: ZT4986333SCopy

£419.99 Inc VAT (20%)


Description

Legrand PSU 1PH FILTERED 10A 240W 24V PLC Power Supplies 47024

Specifications for Psu 1PH Filtered 10A 240W 24V
  • Width
    126mm
  • Depth
    175mm
  • Height
    186mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome