VMPA14-MPM-Emm-8 Electronics Module - 8066769 Valve Accessories

VMPA14-MPM-Emm-8 Electronics Module - 8066769 Valve Accessories

Order Code: ZT5401788S

£149.99 Inc VAT (20%)


Description

Electronics Module Vmpa14-Mpm-Emm-8 Max. Number of Valve Positions=4, Max. Number of Solenoid Coils=8, Nominal Breakaway Current Per Solenoid Coil=80 Ma Up to 25 MS, Nominal Current with Current Reduction=25 Ma After 25 MS, Corrosion Resistance Classification Crc= (* 1 - Low Corrosion Stress, * (When Installed)), Festo

Specifications for VMPA14-MPM-Emm-8 Electronics Module - 8066769 Valve Accessories
  • Material
    POM
  • Width
    14mm
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome