VMPA2-MPM-Emm-2 Electronics Module - 537985 Valve Accessories

VMPA2-MPM-Emm-2 Electronics Module - 537985 Valve Accessories

Order Code: ZT5393728S

£71.99 Inc VAT (20%)
£74.994% off


Description

Electronics Module Vmpa2-Mpm-Emm-2 for Valve Terminal Mpa-S with Modular Multi-Pin Plug Connection, for 2 Solenoid Coils. Max. Number of Valve Positions=2, Max. Number of Solenoid Coils=2, Nominal Breakaway Current Per Solenoid Coil=100 Ma Up to 30 MS, Nominal Current with Current Reduction=20 Ma After 30 MS, Corrosion Resistance Classification Crc= (* 1 - Low Corrosion Stress, * (When Installed)), Festo

Specifications for VMPA2-MPM-Emm-2 Electronics Module - 537985 Valve Accessories
  • Width
    20mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    POM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome