Specifications for Relay Miniature Plug-in 4CO 6A 120VAC
  • Depth
    55mm
  • Height
    27mm
  • Width
    21mm
  • Voltage Type
    AC
  • Drive, Switching Attitude
    Mono stable
  • Current Rating
    6A
  • Ingress Protection Rating
    IP40
  • Drive, Polarization
    Polarity free
  • Type of Electric Connection
    Plug-in connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome