Relay Power RPM 1NO 15A 24V Ac

Relay Power RPM 1NO 15A 24V Ac

Order Code: ZT5002590S

£6.99 Inc VAT (20%)


Description

Schneider Electric RELAY POWER RPM 1NO 15A 24V AC Plug-In Relays RPM11B7

Specifications for Relay Power RPM 1NO 15A 24V Ac
  • Depth
    50mm
  • Width
    14mm
  • Height
    27mm
  • Type of Electric Connection
    Plug-in connection
  • Current Rating
    15A
  • Type of Switch Contact
    Single contact
  • Ingress Protection Rating
    IP40
  • Drive, Polarization
    Polarity free
  • Voltage Type
    AC
  • Drive, Switching Attitude
    Mono stable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome