Distribution Box 4-Way 110V FPPTLDB4L

Order Code: ZT1283830P

£41.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull TLDB4L is capable of converting the power from a single cable input into a four way output making it ideal for running multiple power tools and site lighting. The Faithfull TLDB4L is a 110V 4-way splitter box and comes with a 5 metre cable with 110V socket plug that can be used in conjunction with Faithfull 110V cable reels. This unit has a strong metal construction for daily site usage, and the 4 outlets are protected from debris with flip up plastic covers which also protect the outlets when not in use. Note Total load applied must not exceed 1760W (16A). If a transformer is in use always check its capacity before linking a distribution box to ensure an overload does not occur. 110V. 4 x 110V outlets. Load must not exceed 1760W (16A).

See full description
Specifications for Distribution Box 4-Way 110V FPPTLDB4L
  • Amperage
    16A·h
  • Product Type
    Distribution Box
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome