Splitter Box 4 X 16A 230V

Splitter Box 4 X 16A 230V

Order Code: ZT3929987SCopy

£54.99 Inc VAT (20%)
£56.993.5% off


Description

Tough steel box in sturdy design ensures the unit stays upright on the harshest of surfaces. Allows simultaneous connection of 4 x 16A applications. Ideal for use with small and medium-sized power tools and lights. Features carry handle for quick relocation. IP44 rated for optimum safety in dusty environments. BSEN 5733 compliant. Supplied with a 16A, 230V industrial plug and 3m cable. Dimensions: 225 x 130 x 250mm. Weight 3.5kg.

See full description
Specifications for Splitter Box 4 X 16A 230V
  • Product Type
    Splitter Box
  • IP Rating
    IP44
  • Voltage
    230V
  • Material
    Steel
  • Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome