Tripod Extendable 0.9 to 2m

Tripod Extendable 0.9 to 2m

Order Code: ZT5249333S

£75.99 Inc VAT (20%)


Description

TheSCANGRIP Tripodis lightweight and durable. Made fromblack painted aluminium.The stable construction makes it safe even when fully extended.Its compact design and QUICK RELEASE function, makes it convenient to carry and easy to set up.The tripod is extendable from 0.9 to 2 metres, which gives you complete flexibility to position the light in the requested height.When mounted on the tripod the light can be tilted to provide the optimum beam angle.Suitable for both indoor and outdoor use.Specifications:Height: 0.9-2m.Folded Down Length: 0.78m.Max. Load: 5kg.Weight: 2.1kg.

See full description
Specifications for Tripod Extendable 0.9 to 2m
  • Weight
    2.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome