APC Service Bypass Panel 230V 26A PDU

Order Code: ZT1534397S

£419.99 Inc VAT (20%)


Description

APC Service Bypass Panel 230V 26A PDU Extremely reliable service bypass panels designed for APC InfraStruXureÆ Type A, Smart-UPS, and Symmetra UPS products.

Specifications for APC Service Bypass Panel 230V 26A PDU
  • Colour
    Black
  • Type
    UPS Power Supplies
  • Nominal Input Voltage
    230V
  • Output Power Capacity
    230V
  • RoHS Compliant
    Yes
  • Dimensions (W x D x H)
    432x76x89mm
  • Weight
    2.09kg