Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Busbar SP 63A 1M - 2500210986
By Eaton
Order Code:
ZT4997837S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/busbar-sp-63a-1m-2500210986/p/ZT4997837S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Eaton BUSBAR SP 63A 1M Automation & Control Devices 270339
Specifications
Specifications for Busbar SP 63A 1M - 2500210986
Length
16.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome