Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Busbar TP 80A 1M - 2500210989
By Eaton
Order Code:
ZT4997821S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/busbar-tp-80a-1m-2500210989/p/ZT4997821S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Eaton BUSBAR TP 80A 1M Automation & Control Devices 271064
Specifications
Specifications for Busbar TP 80A 1M - 2500210989
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome