Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Cable Connection 1 Phase UPS C20/ x -COM 16A 3M
By Rittal
Order Code:
ZT5048867S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/cable-connection-1-phase-ups-c20-x-com-16a-3m/p/ZT5048867S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Rittal CABLE CONNECTION 1 PHASE UPS C20/X-COM 16A 3M IT Power 7856030
Specifications
Specifications for Cable Connection 1 Phase UPS C20/ x -COM 16A 3M
Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome