Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Contactor 4 Module 3NO+1NC 63A 230V
By Eaton
Order Code:
ZT4999768S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/contactor-4-module-3no%2B1nc-63a-230v/p/ZT4999768S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Eaton CONTACTOR 4 MODULE 3NO+1NC 63A 230V Automation & Control Devices Z-SCH230/63-31
Specifications
Specifications for Contactor 4 Module 3NO+1NC 63A 230V
IP Rating
IP40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome