Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
Rccb 4P Iid 80A 30MA - 2500685909
By Schneider Electric
Order Code:
ZT5050466S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/rccb-4p-iid-80a-30ma-2500685909/p/ZT5050466S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Schneider Electric RCCB 4P IID 80A 30MA Advanced Protection (OH) SEA9R11480
Specifications
Specifications for Rccb 4P Iid 80A 30MA - 2500685909
Rated Insulation Voltage
500.0V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome