Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Power Distribution Units (PDUs)
RCD Vigi C120 Add-on TP Class Ac 125A 30MA
By Schneider Electric
Order Code:
ZT5042101S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/power-distribution-units-pdus/rcd-vigi-c120-add-on-tp-class-ac-125a-30ma/p/ZT5042101S
Add to quotation
View all Power Distribution Units (PDUs)
Description
Schneider Electric RCD VIGI C120 ADD-ON TP CLASS AC 125A 30MA Advanced Protection (OH) A9N18566
Specifications
Specifications for RCD Vigi C120 Add-on TP Class Ac 125A 30MA
Rated Insulation Voltage
500V
Nominal Current
125A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome