Base Discrete Module 16 I/pt 16 O/pt 12/24/48V DC for Direct and a

Base Discrete Module 16 I/pt 16 O/pt 12/24/48V DC for Direct and a

Order Code: ZT5036240S

£949.99 Inc VAT (20%)


Description

Schneider Electric BASE DISCRETE MOD 16 I/PT 16 O/PT 12/24/48V DC FOR DIRECT&A Momentum PLCs (I/O & Processors M1) 170ADM85010

Specifications for Base Discrete Module 16 I/pt 16 O/pt 12/24/48V DC for Direct and a
  • Depth
    47.5mm
  • Height
    141.5mm
  • Width
    125mm
  • Number of Digital Outputs
    16
  • Type of Output Voltage
    DC
  • Supply Voltage
    12 - 48V
  • Input Voltage
    12 - 48V
  • Number of Digital Inputs
    16
  • Voltage Type
    DC
  • Voltage Rating
    12 - 48V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome