Box 2 Gang Flush Flanged 88 x 148 x 45mm White

Box 2 Gang Flush Flanged 88 x 148 x 45mm White

Order Code: ZT5102784S

£5.99 Inc VAT (20%)


Description

Novar ED&S BOX 2 GANG FLUSH FLANGED 88X148X45MM WHITE Logic Plus (LOGIC) K2062WHI

Specifications for Box 2 Gang Flush Flanged 88 x 148 x 45mm White
  • Colour
    White
  • Material
    Plastic
  • Width
    148mm
  • Mounting Method
    Flush mounted
  • Overall Depth
    45mm
  • Height
    88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome