Specifications for Joystick Controller x D2 22mm
  • Colour
    Chrome
  • Material Front Ring
    Metal
  • Ingress Protection Rating
    IP65/IP67
  • Number of Switch Positions
    4
  • Number of Actuation Directions
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome