Mod dc H 16 Input Sink IEC Type 1 48V DC 20 Way Term Block

Mod dc H 16 Input Sink IEC Type 1 48V DC 20 Way Term Block

Order Code: ZT5021543S

£319.99 Inc VAT (20%)


Description

Schneider Electric MOD DC H 16 INPUT SINK IEC TYPE 1 48V DC 20 WAY TERM BLOCK M340 PLCs BMXDDI1603H

Specifications for Mod dc H 16 Input Sink IEC Type 1 48V DC 20 Way Term Block
  • Height
    100mm
  • Depth
    150mm
  • Width
    33mm
  • Supply Voltage
    3.3 - 3.3V
  • Number of Digital Inputs
    16
  • Type of Output Voltage
    DC
  • Voltage Rating
    48 - 48V
  • Type of Electric Connection
    Plug-in connection
  • Input Voltage
    48 - 48V
  • Time Delay At Signal Change
    4 - 7ms
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome