Psu High Power 125V DC - 2500504784

Psu High Power 125V DC - 2500504784

Order Code: ZT5034689S

£899.99 Inc VAT (20%)


Description

Schneider Electric PSU HIGH POWER 125V DC M340 PLCs BMXCPS3540T

Specifications for Psu High Power 125V DC - 2500504784
  • Depth
    99mm
  • Width
    68mm
  • Height
    104mm
  • Type of Output Voltage
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome