Psu Isolatorated 17W 24V DC

Psu Isolatorated 17W 24V DC

Order Code: ZT5001826S

£329.99 Inc VAT (20%)


Description

Schneider Electric PSU ISOLATED 17W 24V DC M340 PLCs BMXCPS2000

Specifications for Psu Isolatorated 17W 24V DC
  • Height
    104mm
  • Width
    68mm
  • Depth
    99mm
  • Type of Output Voltage
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome