Psu Isolatorated 20W 100-240V Ac

Psu Isolatorated 20W 100-240V Ac

Order Code: ZT5001777S

£309.99 Inc VAT (20%)


Description

Schneider Electric PSU ISOLATED 20W 100-240V AC M340 PLCs BMXCPS2010

Specifications for Psu Isolatorated 20W 100-240V Ac
  • Height
    104mm
  • Width
    68mm
  • Depth
    99mm
  • Type of Output Voltage
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome