Psu Isolatorated H 32W 24-48V DC

Psu Isolatorated H 32W 24-48V DC

Order Code: ZT5020471S

£799.99 Inc VAT (20%)


Description

Schneider Electric PSU ISOLATED H 32W 24-48V DC M340 PLCs BMXCPS3020H

Specifications for Psu Isolatorated H 32W 24-48V DC
  • Height
    104mm
  • Depth
    99mm
  • Width
    68mm
  • Type of Output Voltage
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome