Position Sensor - 2619972

Position Sensor - 2619972

Order Code: ZT5387539S

£132.99 Inc VAT (20%)


Description

Position Sensor Srbs-Q12-8-E270-Ep-1-S-M8 Is Used To Detect The Rotation Of The Shaft For Quarter Turn Actuators, Sensing Is Magnetic And Contactless. Design=Round, Based On The Standard=En 60947-5-2, Authorisation= (* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity) =To Eu Directive For Emc, Kc Mark=Kc-Emv, Festo

Specifications for Position Sensor - 2619972
  • Voltage
    10V to 30V
  • Cable Length
    0.3mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    PA-reinforced/Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome