Sensor Box - 3471015

Sensor Box - 3471015

Order Code: ZT5389865S

£399.99 Inc VAT (20%)


Description

Sensor Box Srbe-Ca3-Yr90-N-1-P-C2M20-Ex For Electrical Feedback And Position Monitoring Of Process Valves Actuated With Pneumatic Quarter Turn Actuators, Inductive Measuring Principle. Design=Angular, Based On The standard= (* En 60947-5-2, * Iso 5211, * Vdi/Vde 3845) , Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity) = (* To Eu Directive For Emc, * To Eu Directive Explosion Protection (Atex)), Atex Category Gas=Ii 2G, Festo

See full description
Specifications for Sensor Box - 3471015
  • Product Type
    Pneumatics and Vacuum
  • Voltage
    10V to 30V
  • Material
    Die-cast Aluminum
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome