Sensor Box - 3471021

Sensor Box - 3471021

Order Code: ZT5390136S

£419.99 Inc VAT (20%)


Description

Sensor Box Srbe-Ca3-Yr90-R-2A-1W-C2M20-Ex For Electrical Feedback And Position Monitoring Of Process Valves Actuated With Pneumatic Quarter Turn Actuators, Magnetic Reed Measuring Principle. Design=Angular, Based On The standard= (* En 60947-5-2, * Iso 5211, * Vdi/Vde 3845) , Ce Mark (See Declaration Of Conformity) = (* To Eu Directive Explosion Protection (Atex) , * To Eu Directive Low-Voltage Devices) , Atex Category Gas=Ii 2G, Explosion Ignition Protection Type Gas=Ex Db Iic T6 Gb, Festo

See full description
Specifications for Sensor Box - 3471021
  • Material
    Die-cast Aluminum
  • Colour
    Silver
  • Voltage
    0V to 30V
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome