SIEH-M12B-NO-K-L Prox/sensor - 150452

SIEH-M12B-NO-K-L Prox/sensor - 150452

Order Code: ZT5374752S

£114.99 Inc VAT (20%)


Description

Proximity Sensor Sieh-M12B-No-K-L Inductive, for Large Switching Distances. Conforms to Standard=En 60947-5-2, Authorisation= (* C-Tick, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration of Conformity) =To Eu Directive for Emc, Materials Note=Free of Copper and Ptfe, Nominal Switching Distance=4 Mm, Festo

Specifications for SIEH-M12B-NO-K-L Prox/sensor - 150452
  • Cable Length
    2.5m
  • Material
    Brass Nickel Plated
  • Voltage
    10 V DC to 30 V DC
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome